Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 45/64" Hex, 12mm Tube
Mfr # 55210-12-1/4
Zoro # G5098235
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Basic Material Plastic/Metal Combination
- Hex Size 45/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-12-1/4
- Zoro # G5098235
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 45/64 in |
Pipe Size | 1/4 in |
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 2 5/8 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 12 mm |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug NPQH-P-S10-P10 (NPQH-P-S10-P10)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F718-40-B5-G)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- DAYTON Shaft Collar, Clamp, 1Pc, 2-1/4 In, Steel (3ZN96)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-02)
- AIGNEP USA Run Tee, Composite, 19/32" Hex, 1/4" Tube (85222-04-04)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/16, PK5 (87000-05-02)
- AIGNEP USA 3/8" Tube SS Elbow Connector (60130-06)
- AIGNEP USA Elbow Connector, 19/32" Hex, 1/8" Tube (85110-02-04)
- AIGNEP USA Y-Connector, 53/64" Hex, 1/2" Tube, 250 psi (85320-08-08)
- MILTON INDUSTRIES 3/8" NPT Female P-Style Plug (s-305MKIT)
- Aignep Usa Hose Fittings