Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 33/64" Hex, 8mm Tube
Mfr # 55210-8-1/8
Zoro # G5098138
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Temp. Range 0 Degrees to 160 Degrees F
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-8-1/8
- Zoro # G5098138
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 33/64 in |
Tube Size | 8mm |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 1 3/4 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- SKF Cylindrical Roller Bearings (NU306 3110-00-155-6509)
- POWERDRIVE Sheave, 5/8" Bore, 2.50" OD (AK25-5/8)
- DIXON AirChief Fem NPT, 1/4", Coupler, 1/4", BR (DC20)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 6mm Tube (55210-6-1/4)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- AIGNEP USA Male Swivel RunTee, PushConn, Size1/4", PK5 (87222-04-02)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10, Pipe Size: 1/4 in (88110-06-04)
- SMC Union Elbow, 90 Deg, 3/8 in., TubexMNPT (KQ2L11-37AS)
- Aignep Usa Hose Fittings