Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 23/64" Hex, 250 psi
Mfr # 85210-53-32
Zoro # G5096659
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Temp. Range 0 Degrees to 160 Degrees F
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 85210-53-32
- Zoro # G5096659
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size | 5/16 in |
Hex Size | 23/64 in |
Overall Length | 1 7/32 in |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 10-32 |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 5/16 in |
Fitting Pipe Size | 5/16 in |
For Tube Outside Diameter | 5/32 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 7/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- SIMPLEX Lifting Bag, 14.2 Ton, 18x18 (B14A)
- LEESON Washdown Motor, 3/4 HP, Face, 11-3/8 in. L (114315.00)
- SEAL PWR ENGINE PART Connecting Rod Bearing Pair, 9560Cpa30 (9560CPA30)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- AIGNEP USA 1/4" Tube SS Tee Mender (60230-04)
- AIGNEP USA Elbow Connector, 9/32" Hex, 4mm Tube (55110-4-1/4)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 8mm Size (50861N-8)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-1/4-PK3)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- FOSTER Push On Socket Hose Stem, 1/2"X3/8" (FS308P)
- Aignep Usa Push On Hose Fittings