Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 23/64" Hex, 1/4" Tube
Mfr # 85210-04-32
Zoro # G5096747
product price: $3.19
/ea
$3.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Gasket Material NBR70
- Connection Type Push-to-Connect x Push-to-Connect x MUNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85210-04-32
- Zoro # G5096747
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 10-32 |
Hex Size | 23/64 in |
Tube Size | 1/4 in |
Overall Length | 1 19/32 in |
Pipe Size - Pipe Fitting | 10-32 |
Fitting Thread Size | 10-32 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Swivel Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3509)
- DYNABRADE Rotor Vane Set, Replacement (54705)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLW6)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- AIGNEP USA Elbow Mender, Composite, 3/8" Tube, 250 psi (85130-06)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Y-Connector, 9/16" Hex, 1/4" Tube, 250 psi (85320-04-04)
- FESTO Push-In L-Fitting QSMLV-M7-4-I (QSMLV-M7-4-I)
- Aignep Usa Push On Hose Fittings