Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 19/32" Hex, 8mm Tube
Mfr # 55210-8-1/4
Zoro # G5098147
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-8-1/4
- Zoro # G5098147
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 8mm |
Pipe Size | 1/4 in |
Hex Size | 19/32 in |
Overall Length | 1 3/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 5/32 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 1750 rpm (2RKY5)
- GATES PowerGrip Timing Belts, 263L050 (263L050)
- SPEEDAIRE Compressed Air Dryer, 100 cfm, Max. 25 HP (435Y07)
- LINCOLN Grease Pump, 400 lb./55 gal. Drum, 75:1 (2004)
- AIGNEP USA Elbow Connector, 53/64" Hex, 3/8" Tube (85110-06-08)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- AIGNEP USA Male Swivel Tee, Push Conn, Size 1/4, PK5 (87210-04-04)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- AIGNEP USA Male Conn, Push Conn, 1/8, Size 5/32, PK5 (87000-53-02)
- AIGNEP USA Tee Mender, Composite, 1/4" Tube, 250 psi (85230-04)
- ZORO SELECT Straight 3/8 in Hose I.D, 1/4"-18 Thread (707002-0604)
- Aignep Usa Hose Fittings