Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 19/32" Hex, 6mm Tube
Mfr # 55210-6-1/4
Zoro # G5098165
original price:
$5.03
15% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Tube Size 6mm
- Compliance EN331, REACH, ROHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-6-1/4
- Zoro # G5098165
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 6mm |
Hex Size | 19/32 in |
Pipe Size | 1/4 in |
Overall Length | 1 5/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Tube Outer Diameter | 6 mm |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 1/4 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-6202ZS, Deep Groove BBear, Single Row 90Mm, 6202ZS (6202ZS)
- ZORO SELECT Hose Clamp, Nylon, Max 0.511 In, PK10 (22HSC0060B)
- TRITAN Radial Ball Bearing, SS, 20mm, SS61804ZZ (SS61804 ZZ FM222)
- ENERPAC Hydraulic Lifting Set, 10 t, 12 pc (MLP10)
- AIGNEP USA Tube Mender, Composite, 6mm Tube, 250 psi (55040-6)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Tube Mender, 8 x 6mm Tube, 250 psi (55040-8-6)
- AIGNEP USA Y-Mender, Composite, 6mm Tube, 250 psi (55310-6)
- AIGNEP USA Swivel Elbow, 90 Deg, 4mm Tube Sz, PK5 (50110N-4-1/4-PK5)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- FESTO Push-In L-Fitting QSL-1/4-6-100 (QSL-1/4-6-100)
- Aignep Usa Push On Hose Fittings