Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 19/32" Hex, 4mm Tube
Mfr # 55210-4-1/4
Zoro # G5098199
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Tube Size 4mm
- Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-4-1/4
- Zoro # G5098199
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 4mm |
Pipe Size | 1/4 in |
Hex Size | 19/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 1 5/16 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L550 (5L550)
- UMETA Grease Fitting, 3/8-18 NPTF STR, PK5 (3APD2)
- BREEZE Hose Clamp, Liner, SAE 44,410SS, PK10 (9444H)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- AIGNEP USA Swivel Run Tee, Brass, 10mm Tube Sz, PK3 (50222N-10-1/4-PK3)
- AIGNEP USA Female Pipe, 3/8 In, Tube/MNPT, Brass, PK10 (88030-06-04)
- AIGNEP USA Union Mender, Composite, 1/4" X 5/32" Tube (85040-04-53)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- AIGNEP USA Union Tee, 1/8 In, Tube, Brass, PK10 (88230-02)
- ORBIT HOSE MENDER BRASS 5/8"" (58372N)
- Aignep Usa Push On Hose Fittings