Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 1/8" Tube, 250 psi
Mfr # 88225-02-32
Zoro # G5095259
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Pipe Size (Fittings) 5/32"
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 88225-02-32
- Zoro # G5095259
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 5/32" |
Tube Size | 1/8 in |
Hex Size | 21/64 in |
Pipe Size | 5/32 in |
Overall Length | 1 11/32 in |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Thread Size | 10-32 |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Description
Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Swivel Adapter Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 30XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized, (30XL037-6FA4)
- MARATHON MOTORS HazLoc Motor, 2 HP, 1755 RPM, 230/460V (145TTGN6549)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 66 (146066)
- PREVOST High Flow Safety Coupler, 1/2 In FNPT (ESI 111203)
- AIGNEP USA 3/8" Push-to-Connect Nickel Brass Inline Filter (82670VM-06)
- AIGNEP USA Male Elbow, 3/8 In, Tube x MNPT, Brass, PK10 (88110-06-06)
- AIGNEP USA Union Mender, Composite, 1/4" X 5/32" Tube (85040-04-53)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 10mm Size (50861N-10)
- AIGNEP USA Union Tee, 1/8 In, Tube, Brass, PK10 (88230-02)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-3/8-PK5)
- FESTO Push-In L-Fitting, Rotatable QSRL-1/4-8 (QSRL-1/4-8)
- Aignep Usa Push On Hose Fittings