Shop All Push On Hose Fittings
Aignep Usa
Swivel Branch Tee, 12mm Tube, 250 psi
Mfr # 55210-12-3/8
Zoro # G5098226
original price:
$7.58
5% off
new price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Pipe Size 3/8 in
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 55210-12-3/8
- Zoro # G5098226
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 51/64 in |
Tube Size | 12mm |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 12 mm |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 12 mm |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 12 mm |
Description
Swivel Branch Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hose Clamp, 32954 (32954)
- EATON AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- POWERDRIVE 5/8" Fixed Bore V-Belt Pulley 3.15" OD (2BK30-5/8)
- GRUNDFOS Ups15-55Sfc 1/12 Hp 3 Speed (UPS15-55SF)
- AIGNEP USA Elbow Connector, 33/64" Hex, 1/8" Tube (85110-02-02)
- AIGNEP USA Male Connect, 1/4 In, Tube/MNPT, Brass, PK10 (88000-04-04)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 1/4in., PK5 (88130-04)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- SUNCAST Hose Reel Wall 200' (WMS200)
- Aignep Usa Push On Hose Fittings