Shop All Quick Connect Fittings
Aignep Usa
Safety Exhaust Coupler, 3/8", Brass
Mfr # 80621-06
Zoro # G5097200
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 220 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 80621-06
- Zoro # G5097200
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Overall Length | 2 3/16 in |
Thread Size | 3/8"-18 |
Coupling Size | 1/4 in |
Max. Outside Dia. | 1 3/16 in |
Hose Fitting Size | 3/8 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) (CMC7016)
- BVA 25 Ton Cylinder, SA, 402 In Stroke, H2504 (H2504)
- COXREELS Mounting Bracket Kit F7 Reels (MR-1)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2Z JEM)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- FOSTER Thru Socket, Hose Stem, 3/8"x3/8" (FS306)
- Aignep Usa Hose Fittings