Shop All Quick Connect Fittings
Aignep Usa
Safety Exhaust Coupler, 1/4", Brass
Mfr # 80622-04
Zoro # G5097185
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 30.5mm
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial
- Quick Connect Air Coupling Max. Pressure 220 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 80622-04
- Zoro # G5097185
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 30.5mm |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Max. Outside Dia. | 1 3/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Overall Length | 2 3/16 in |
Hose Fitting Size | 1/4 in |
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-88)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x5/8)
- TIMKEN Radial Bearing, Double Shield, 17mm Bore (9103KDD)
- THOMSON INDUSTRIES Super Ball Bushing (SUPER12OPN)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- FOSTER SS303 Plug, 3/8"MPT (38MPS)
- Aignep Usa Hose Fittings