Shop All Push On Hose Fittings
Aignep Usa
Run Tee, Composite, 33/64" Hex, 5/32" Tube
Mfr # 85222-53-02
Zoro # G5096537
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Adapter Tee
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Hex Size 33/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 85222-53-02
- Zoro # G5096537
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 33/64 in |
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 1 11/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC 87 Ton, External Hydraulic Flange Spreader Twin Set, 4 In Maximum Spread (SWi5TE-T)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- V1K FILTERS Output Filter, dV/dT, UL Type 1, 4A (V1K4A01)
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (6FLL0)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5 (87110-04-06)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- AIGNEP USA Y-Mender, Composite, 10mm Tube, 250 psi (55310-10)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 1/4" Tube (85210-04-32)
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- AIGNEP USA Union Elbow, Brass, Push-Fit, 3/8in., PK5 (88130-06)
- FESTO Push-In L-Fitting NPQM-L-G38-Q12-P10 (NPQM-L-G38-Q12-P10)
- Aignep Usa Hose Fittings