Shop All Push On Hose Fittings
Aignep Usa
Run Tee, Composite, 23/64" Hex, 5/32" Tube
Mfr # 85222-53-32
Zoro # G5096528
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Body Material Composite
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85222-53-32
- Zoro # G5096528
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5/16 in |
Hex Size | 23/64 in |
Tube Size | 5/32 in |
Overall Length | 1 9/32 in |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Thread Size | 10-32 |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 5/16 in |
Fitting Pipe Size | 5/16 in |
For Tube Outside Diameter | 5/32 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 9/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Sealed, 0.7500 In. Bore (R12LLBC3/L627)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod. (297076)
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Union Tee, Composite, 51/64" Hex (55222-12-1/2)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- AIGNEP USA Elbow Mender, Composite, 6mm Tube, 250 psi (55130-6)
- AIGNEP USA Bulkhead Union, 12mm Tube Sz, Brass, PK3 (50050N-12-PK3)
- AIGNEP USA Swivel Branch Tee, Composite, 41/64" Hex (85210-06-04)
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-03AS)
- Aignep Usa Push On Hose Fittings