Shop All Push On Hose Fittings
Aignep Usa
Run Tee, Composite, 23/64" Hex, 1/4" Tube
Mfr # 85222-04-32
Zoro # G5096607
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Special Features Universal Thread System Compatible with Inch and Metric Threads
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85222-04-32
- Zoro # G5096607
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 5/16 in |
Hex Size | 23/64 in |
Tube Size | 1/4 in |
Overall Length | 1 3/8 in |
Pipe Size - Pipe Fitting | 5/32 in |
Fitting Side C Pipe Size | 5/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 10-32 |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 5/16 in |
Description
Run Tee, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type MUNF, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-100-100-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-100-100-KW)
- GRACO LD Air-Powered Oil Pump (24G588)
- PIX Belt, B/5L, 21/32 x 61 in. OC (B58/5L610)
- MARATHON MOTORS OEM Replacement Motor, 3-Ph, Dripproof, 5HP (056T34D5364)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5, Hex Size: 9/16 in (87110-06-06)
- AIGNEP USA Union, 1/2 In, Tube, Brass, PK10 (88040-08)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 3/8, PK5 (87000-06-04)
- AIGNEP USA Swivel Branch Tee, 10mm Tube Sz, PK3 (50210N-10-3/8-PK3)
- AIGNEP USA Male Connector, 5mm Tube Sz, Brass, PK5 (50000N-5-1/8-PK5)
- SMC Male Adapter, 6mm, TubexMale BSPT (KQ2H06-01AS)
- Aignep Usa Push On Hose Fittings