Shop All Quick Connect Fittings
Aignep Usa
Quick Disconnect Fitting, Barb, 3/8, Brass
Mfr # 80195-06
Zoro # G5544795
original price:
$21.19
9% off
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial, Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 80195-06
- Zoro # G5544795
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Max. Outside Dia. | 1 1/8 in |
Overall Length | 2 3/8 in |
Hose Fitting Size | 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPTF, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 5/8 In, 316 SS (CL-10-ST)
- TOMPKINS Hydraulic Fitting-Steel02MP-04FP 90 (5502-02-04)
- TRITAN Min Ball Bearing, PS, 0.375In Bore Dia (R6 ZZ PRX)
- TRITAN Taper-Lock Bushing, Stl, 1-3/8in.Bore dia. (1610 X 1-3/8)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-08)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E531)
- Aignep Usa Quick Connect Fittings