Shop All Quick Connect Fittings
Aignep Usa
Quick Disconn. Fitting, (M)NPT, 3/8, Brass
Mfr # 80194-08
Zoro # G5750193
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial, Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 80194-08
- Zoro # G5750193
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Overall Length | 2 1/2 in |
Hose Fitting Size | 1/2 in |
Max. Outside Dia. | 1 1/8 in |
Thread Size | 1/2" -14 |
Coupling Size | 3/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPTM, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- WEG Motor- 00112ET3E56Motor-S, 1 HP, 1200 RPM, TEFC, 56H FRAME, 230/460 VOLTS (00112ET3E56-S)
- FESTO Plastic Tubing PEN-8X1, 25-BL (PEN-8X1,25-BL)
- DOMNICK HUNTER Filter Element, Rating 1 micron (P035AO)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-04)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-08)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- MILTON INDUSTRIES Milton Industries MIL-779 Female Re-Capper T-Style Plug (MIL-779)
- Aignep Usa Quick Connect Fittings