Shop All Quick Connect Fittings
Aignep Usa
Quick Disconn. Fitting, (M)NPT, 3/8, Brass
Mfr # 80194-06
Zoro # G5759241
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 3/8"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial, Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 80194-06
- Zoro # G5759241
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 3/8" |
Quick Connect Air Coupling Pipe Size | 3/8" |
Pipe Size - Quick Connect Air Couplings | 3/8" |
Body Size - Quick Connect Air Couplings | 3/8 in |
Coupling Size | 3/8 in |
Thread Size | 3/8"-18 |
Hose Fitting Size | 3/8 in |
Overall Length | 2 3/8 in |
Max. Outside Dia. | 1 1/8 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPTM, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- THOMSON Linear Bearing Roller Carriage, 57 mm H (512P55A2)
- BRENNAN INDUSTRIES 16MJ-12MAORB 90 Deg Elbow Forged (6801-16-12-NWO-FG)
- DAYTON 3L490 V-Belt, 49" Outside Length, 3/8" Top Width, 1 Ribs (3L490)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-08)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-06)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- MILTON INDUSTRIES 5 PIece 1/4" NPT M-Style Coupler and Plug Kit (S-211)
- Aignep Usa Hose Fittings