Shop All Quick Connect Fittings
Aignep Usa
Quick Disconn. Fitting, (M)NPT, 1/4, Brass
Mfr # 80191-08
Zoro # G1981010
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/2"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial, Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 80191-08
- Zoro # G1981010
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/2" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/2" |
Overall Length | 2 5/16 in |
Max. Outside Dia. | 15/16 in |
Thread Size | 1/2" -14 |
Hose Fitting Size | 1/2 in |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Male, NPTM, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 51694, Pressure Line, 10 micron, Outside-In (MF0058712)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 35 # of Teeth (60BS35 X 1 1/2)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201FG-N01-07S)
- PIAB Suction Cup, Purple, 50mm Dia., 44mm H, PK5 (VL50BX)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-08)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-04)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-08)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- Aignep Usa Hose Fittings