Shop All Quick Connect Fittings
Aignep Usa
Quick Disconn. Fitting, (F)NPT, 1/4, Brass
Mfr # 80192-04
Zoro # G9078167
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 1/4"
- Quick Connect Air Coupling Material Brass
- Quick Connect Air Coupling Interchange Type Industrial, Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 80192-04
- Zoro # G9078167
- Country of Origin Italy
- Category Quick Connect Fittings
Dimensions
Quick Connect Air Coupling Body Size | 1/4" |
Quick Connect Air Coupling Pipe Size | 1/4" |
Body Size - Quick Connect Air Couplings | 1/4 in |
Pipe Size - Quick Connect Air Couplings | 1/4" |
Overall Length | 2 1/8 in |
Hose Fitting Size | 1/4 in |
Max. Outside Dia. | 15/16 in |
Thread Size | 1/4" -18 |
Coupling Size | 1/4 in |
Description
Quick Connect Hose Coupling, Universal, Brass, Socket, Female, NPTF, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 25-Foot Straight Air Hose with Reusable Quick Disconnect Fittings (50049-WMQ-IND)
- BESTORQ Aftermarket 007-0045 POWERMATE Replacement Belt, A57 (A57)
- CENTURY Unit Htr Motor, 1/3,1075,115/208-230, 48Y (UH1036)
- ARO Connector, Coil (CHW-30)
- AIGNEP USA Quick Disconnect Fitting, Clamp, 1/4, Brass (80193-06)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-08)
- AIGNEP USA Quick Disconn. Fitting, (F)NPT, 1/4, Brass (80192-08)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 1/4, Brass (80191-08)
- AIGNEP USA Quick Disconnect Fitting, Barb, 3/8, Brass (80195-06)
- AIGNEP USA Quick Disconn. Fitting, (M)NPT, 3/8, Brass (80194-06)
- DIXON AirChief Ind MNPT, 1/4", Coupler 1/4", BR (DC21)
- Aignep Usa Quick Connect Fittings