Shop All Push-to-Connect Tube Fittings
Aignep Usa
Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Black
Mfr # 85110-05-06
Zoro # G703575871
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Color Black
- Standards 1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
- Overall Length 1 21/32 in
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85110-05-06
- Zoro # G703575871
- Country of Origin Italy
- Category Push-to-Connect Tube Fittings
Dimensions
Overall Length | 1 21/32 in |
Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Compatible Copper Tube Size | 5/16 in |
Fitting Thread Size | 3/8 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Push to Connect Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Nylon, Fitting Thread Size 3/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1-1/4 in. Blue Twister Polypropylene Insert Plug (ABTP114)
- ASCO Rebuild Kit (302183)
- ZORO SELECT Nipple, 150 psi, SS, 1 3/4 (BST6BNH01)
- TOTO 2PC BOWL VESPIN II WASHLET+ - COTTON (CT474CUFGT40#01)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Brass, Black (59116-8-1/4)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Silver (85110-04-08)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Black (85110-05-02)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Brass, Silver (50000N-6-3/8)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/2" x 1/2" Male NPT (PL1/2-N4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Bulkhead, Brass, Silver (66PLPBH-4-4)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010802S-PK10)
- Aignep Usa Tube Fittings