Shop All Push-to-Connect Tube Fittings
Aignep Usa
Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Black
Mfr # 85110-05-02
Zoro # G103575730
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Pipe Size 1/8 in
- Color Black
- Connection Type Push-to-Connect x Universal
- Overall Length 1 19/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 85110-05-02
- Zoro # G103575730
- Country of Origin Italy
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 1/8 in |
Overall Length | 1 19/32 in |
Fitting Thread Size | 1/8 |
Compatible Copper Tube Size | 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/16 in |
Description
Push to Connect Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Material Nylon, Fitting Thread Size 1/8, Color Black, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Adapter, Frgd Stl, 9/16"-18 Male O-Ring (9077768)
- ELKAY 17" W x 25" L x 6-1/2" H, Drop-In, 20 ga. 304 Stainless Steel (CDKAD2517654)
- ZORO SELECT 1/4" x 4" Black Pipe Nipple Sch 80 (1LLX6)
- JOHN GUEST Barbed Plug, 5/32 in Tube Size, Acetal, Red, 10 PK (PM0804R-PK10)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Brass, Silver (50000N-6-3/8)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Black (85110-05-06)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Silver (85110-04-08)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Brass, Black (59116-8-1/4)
- PARKER Push-to-Connect, Threaded Push-to-Connect Fitting, Brass, Silver (XW68PLPR-4-2)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect x Male Pipe Thread Adapter Jar (6-Pack), 6PK (FSBMA126JR)
- SHARKBITE STOP VALVE 3/4X3/4""CTS (25651)
- Aignep Usa Push-to-Connect Tube Fittings