Shop All Push-to-Connect Tube Fittings
Aignep Usa
Push-to-Connect, Threaded Push to Connect Fitting, Brass, Silver
Mfr # 50000N-6-3/8
Zoro # G503575781
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size 3/8 in
- Standards 1907/2006 REACH, 2011/65/CE RoHS, ISO 14743:2004, PED 2014/68/UE
- System of Measurement Imperial/Metric
- Application Air, Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 50000N-6-3/8
- Zoro # G503575781
- Country of Origin Italy
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size | 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side A Tube Outer Diameter | 6 mm |
Fitting Side B Pipe Size | 3/8 in |
Fitting Thread Size | 3/8 |
For Tube Outside Diameter | 6 mm |
Fitting Pipe Size | 3/8 in |
Description
Push to Connect Fitting, Application Air, Vacuum, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 6 mm, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Release Type Collet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dual Handle 8" - 16" Mount, 3-hole 8-16" installation Hole Chrome (T2705)
- NIBCO PRESS SYSTEM Elbow, 90 deg., 2-1/2", Press Ends (9056650PC)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- KISSLER Integral Stop Stem, For Faucets (23-0191)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Black (85110-05-06)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Brass, Black (59116-8-1/4)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Silver (85110-04-08)
- AIGNEP USA Push-to-Connect, Threaded Push to Connect Fitting, Nylon, Black (85110-05-02)
- LEGRIS Push-to-Connect, Threaded Metric Push-to-Connect Fitting, Brass, Silver (3175 10 17)
- SHARKBITE COUPLR 1/2"" IPS X CTS SB (UIP4008A)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 14mm x 3/8" Male BSPT (R) (PL14-03)
- Aignep Usa Tube Fittings