Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 60 Pieces, 3/8 In Size
Mfr # 87861-06
Zoro # G0847542
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 190 psi
- Fitting Connection Type Push-Fit, Universal Thread
- Basic Pipe Fitting Shape Kit
- Specific Pipe Fitting Shape Fitting Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87861-06
- Zoro # G0847542
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Tube Sizes Included | 3/8 in |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 190 psi |
Fitting Connection Type | Push-Fit, Universal Thread |
Basic Pipe Fitting Shape | Kit |
Specific Pipe Fitting Shape | Fitting Kit |
Includes | Connectors, Elbows, Tees, Unions |
Item | Push to Connect Fittings Kit 60 Piece |
Number of Pieces | 60 |
Connection Type | Universal Thread |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Push-To-Connect |
Temp. Range | 0 to 200 Degrees F |
Body Material | Nickel Plated Brass |
Maximum Operating Temperature | 200 Degrees F |
Minimum Operating Temperature | 0 Degrees F |
Specific Fitting Shapes Included | Connector, Elbow, Tee, Union |
Maximum Operating Pressure | 190 psi |
End Connection Type | Push-to-Connect, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Description
Push to Connect Fittings Kit, Connection Type Push-Fit, Universal Thread, Compatible Tube Sizes Included 3/8 in, Material Nickel-Plated Brass, Number of Pieces 60, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Double Socket, Gray, 3/4", PK20 (69554-G)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-12MJ TEE (2603-08-08-12)
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- AIGNEP USA Elbow Connector, 53/64" Hex, 12mm Tube (55110-12-1/2)
- AIGNEP USA Swivel Branch Tee, 6mm Tube Sz, PK5 (50210N-6-1/4-PK5)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Tube Mender, Composite, 12 x 10mm Tube (55040-12-10)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- LEGACY Flexzilla Pro High Flow 3-Way Manifold (A86666FZ)
- Aignep Usa Hose Fittings