Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 47 Pieces, 3/8 In Size
Mfr # 88970-05
Zoro # G1135601
original price:
$423.13
5% off
new price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 250 psi
- Fitting Connection Type NPT, Push-Fit
- Body Material Nickel Plated Brass
- Includes 12 Male Elbows, 16 Male Connectors, 2 Bulkhead Unions, 3 Union Tees, 4 Branch Tees, 5 Female Connectors, 5 Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88970-05
- Zoro # G1135601
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8" |
Compatible Tube Sizes Included | 3/8 |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 250 psi |
Fitting Connection Type | NPT, Push-Fit |
Body Material | Nickel Plated Brass |
Includes | 12 Male Elbows, 16 Male Connectors, 2 Bulkhead Unions, 3 Union Tees, 4 Branch Tees, 5 Female Connectors, 5 Unions |
Basic Pipe Fitting Material | Metal |
Temp. Range | 0 Degrees to 160 Degrees |
Item | Push to Connect Fittings Kit 47 Piece |
Pipe Fitting Connection Type | Push-To-Connect |
Basic Pipe Fitting Shape | Kit |
Specific Pipe Fitting Shape | Fitting Kit |
Connection Type | Push-Fit |
Number of Pieces | 47 |
Maximum Operating Pressure | 250 psi |
Minimum Operating Temperature | 0 Degrees F |
Specific Fitting Shapes Included | Bulkhead Union, Connector, Elbow, Union, Union Tee |
Maximum Operating Temperature | 160 Degrees F |
End Connection Type | Push-to-Connect, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Description
Push to Connect Fittings Kit, Connection Type NPT, Push-Fit, Compatible Tube Sizes Included 3/8, Material Nickel-Plated Brass, Number of Pieces 47, Specific Fitting Shapes Included Bulkhead Union, Connector, Elbow, Union, Union Tee, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun Filler Pump, 25 or 50 lb. Pail (5NUE0)
- BOSTON GEAR HelicalGear, 20DP, 14.5PA, 15Teeth, RH (H2015R)
- LUBRIPLATE Fmo-900-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Fluid, Gear Boxes And Recirculating Systems (L0884-057)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- AIGNEP USA Tee Mender, Composite, 5/32" Tube, 250 psi (85230-53)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- AIGNEP USA Male Branch Tee, 1/4 In, Tube x MNPT, PK10 (88210-04-02)
- AIGNEP USA Bulkhead Union, 4mm Tube Sz, Brass, PK5 (50050N-4-PK5)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/32in., PK5 (88230-53)
- AIGNEP USA Union Y, Brass, 8mm Tube Sz, 250 PSI, PK5 (50310N-8-PK5)
- SMC Male Branch Tee, 5/16 in., TubexMNPT (KQ2T09-34AS)
- Aignep Usa Hose Fittings