Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 36 Pieces, 1/2 In Size
Mfr # 87861-08
Zoro # G1118162
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 190 psi
- Fitting Connection Type Push-Fit, Universal Thread
- Tube Size 1/2 in
- Temp. Range 0 to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87861-08
- Zoro # G1118162
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/2 in |
Compatible Tube Sizes Included | 1/2 in |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 190 psi |
Fitting Connection Type | Push-Fit, Universal Thread |
Temp. Range | 0 to 200 Degrees F |
Specific Pipe Fitting Shape | Fitting Kit |
Body Material | Nickel Plated Brass |
Basic Pipe Fitting Material | Metal |
Connection Type | Universal Thread |
Item | Push to Connect Fittings Kit 36 Piece |
Pipe Fitting Connection Type | Push-To-Connect |
Number of Pieces | 36 |
Includes | Connectors, Elbows, Tees, Unions |
Basic Pipe Fitting Shape | Kit |
Specific Fitting Shapes Included | Connector, Elbow, Tee, Union |
Maximum Operating Pressure | 190 psi |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
End Connection Type | Push-to-Connect, Threaded |
Description
Push to Connect Fittings Kit, Connection Type Push-Fit, Universal Thread, Compatible Tube Sizes Included 1/2 in, Material Nickel-Plated Brass, Number of Pieces 36, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5V1120 V-Belt, 112" Outside Length, 5/8" Top Width, 1 Ribs (13V749)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 2517 X 1-KW BUSHING (2517 X 1-KW BUSHING)
- BANDO S2M-220 Timing Belt, 100-S2M-220 (100-S2M-220)
- TURTLE WAX Air Tool Oil, Quarts, PK6 (MM85R1)
- AIGNEP USA Union Mender, Composite, 5/32"Tube, 250 psi (85040-53)
- AIGNEP USA Union Elbow, 90 Deg, 6mm Tube Sz, PK5 (50130N-6-PK5)
- AIGNEP USA Male Connector, 12mm Tube Sz, Brass, PK3 (50000N-12-3/8-PK3)
- AIGNEP USA Swivel Branch Tee, 1/4" Tube, 250 psi (88215-04-32)
- AIGNEP USA PTC Fittings Kit, 36 Pieces, 10mm Size (50861N-10)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50010N-8-1/8-PK5)
- FESTO Push-In T-Fitting QSMT-M5-3 (QSMT-M5-3)
- Aignep Usa Push On Hose Fittings