Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 36 Pieces, 10mm Size
Mfr # 50861N-10
Zoro # G1924955
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 190 psi
- Fitting Connection Type Push-Fit, Universal Thread
- Connection Type Universal Thread
- Includes Connectors, Elbows, Tees, Unions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 50861N-10
- Zoro # G1924955
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 10 mm |
Compatible Tube Sizes Included | 10 mm |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 190 psi |
Fitting Connection Type | Push-Fit, Universal Thread |
Connection Type | Universal Thread |
Includes | Connectors, Elbows, Tees, Unions |
Body Material | Nickel Plated Brass |
Temp. Range | 0 to 200 Degrees F |
Item | Push to Connect Fittings Kit 36 Piece |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Push-To-Connect |
Basic Pipe Fitting Shape | Kit |
Number of Pieces | 36 |
Specific Pipe Fitting Shape | Fitting Kit |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 190 psi |
Maximum Operating Temperature | 200 Degrees F |
Specific Fitting Shapes Included | Connector, Elbow, Tee, Union |
End Connection Type | Push-to-Connect, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Description
Push to Connect Fittings Kit, Connection Type Push-Fit, Universal Thread, Compatible Tube Sizes Included 10 mm, Material Nickel-Plated Brass, Number of Pieces 36, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 190 psi, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth (50BS30H X 1)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 6207ZZ C4 (6207-ZZ C/4)
- SPEEDAIRE Bracket, Mounting (4ZK34)
- BAILEY HYDRAULICS Brass Breather Vents For Hydraulic Cylinder 1/2" NPT Thread, 237253 (237253)
- AIGNEP USA Male Conn Long, Push, 10-32, Size 1/4, PK5 (87010-04-32)
- AIGNEP USA Union, 3/8 In, Tube, Brass, PK10 (88040-06)
- AIGNEP USA Elbow Connector, 23/64" Hex, 1/4" Tube (85110-04-32)
- AIGNEP USA Union Tee, 3/8 In, Tube, Brass, PK10 (88230-06)
- AIGNEP USA Union, 1/8 In, Tube, Brass, PK10 (88040-02)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-02)
- AIGNEP USA Swivel Elbow, 90 Deg, 10mm Tube Sz, PK3, Hex Size: 17 mm (50110N-10-3/8-PK3)
- Aignep Usa Hose Fittings