Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 27 Pieces, 3/8 In Size
Mfr # 88970-04
Zoro # G0916754
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 250 psi
- Fitting Connection Type NPT, Push-Fit
- Connection Type Push-Fit
- Pipe Fitting Connection Type Push-To-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88970-04
- Zoro # G0916754
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 3/8" |
Compatible Tube Sizes Included | 3/8 |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 250 psi |
Fitting Connection Type | NPT, Push-Fit |
Connection Type | Push-Fit |
Pipe Fitting Connection Type | Push-To-Connect |
Item | Push to Connect Fittings Kit 27 Piece |
Body Material | Nickel Plated Brass |
Temp. Range | 0 Degrees to 160 Degrees |
Includes | 1 Bulkhead Union, 10 Male Connectors, 2 Branch Tees, 2 Union Tees, 2 Unions, 3 Female Connectors, 7 Male Elbows |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Kit |
Number of Pieces | 27 |
Specific Pipe Fitting Shape | Fitting Kit |
Maximum Operating Pressure | 250 psi |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Specific Fitting Shapes Included | Bulkhead Union, Connector, Elbow, Union, Union Tee |
End Connection Type | Push-to-Connect, Threaded |
Fitting Body Material | Nickel-Plated Brass |
Description
Push to Connect Fittings Kit, Connection Type NPT, Push-Fit, Compatible Tube Sizes Included 3/8, Material Nickel-Plated Brass, Number of Pieces 27, Specific Fitting Shapes Included Bulkhead Union, Connector, Elbow, Union, Union Tee, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation 1-1/2 Inch Dia. Gear (CH102115CCW)
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- FUJI ELECTRIC Kit, AC Drive, NEMA 1 (NEMA1-C2-201)
- SKF SKF 6309.C3, Single Row Ball Bearings (6309.C3)
- AIGNEP USA 3/8" x 1/2" Universal Thread SS Male Compression Elbow (60111X-08-06)
- AIGNEP USA Elbow Connector, 33/64" Hex, 6mm Tube (55110-6-1/8)
- AIGNEP USA Male Connector, 14mm Tube Sz, Brass, PK3 (50000N-14-1/2-PK3)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- AIGNEP USA Y-Connector, Composite, 1/2" Tube, 250 psi (85310-08)
- AIGNEP USA Male Swivel RunTee, PushConn, Size 1/4, PK5 (87222-04-04)
- FESTO Push-In T-Connector QST-10-8 (QST-10-8)
- Aignep Usa Push On Hose Fittings