Shop All Push On Hose Fittings
Aignep Usa
PTC Fittings Kit, 105 Pieces, 1/4 In Size
Mfr # 88970-03
Zoro # G0863703
original price:
$615.00
5% off
new price: $583.99
/ea
Free Shipping & Returns
$583.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Plated Brass
- Max. Pressure 250 psi
- Fitting Connection Type NPT, Push-Fit
- Pipe Fitting Connection Type Push-To-Connect
- Basic Pipe Fitting Shape Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88970-03
- Zoro # G0863703
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/4 in |
Compatible Tube Sizes Included | 1/4 in |
Details
Material | Nickel-Plated Brass |
Max. Pressure | 250 psi |
Fitting Connection Type | NPT, Push-Fit |
Pipe Fitting Connection Type | Push-To-Connect |
Basic Pipe Fitting Shape | Kit |
Specific Pipe Fitting Shape | Fitting Kit |
Body Material | Nickel Plated Brass |
Connection Type | Push-Fit |
Basic Pipe Fitting Material | Metal |
Item | Push to Connect Fittings Kit 105 Piece |
Temp. Range | 0 Degrees to 160 Degrees |
Number of Pieces | 105 |
Includes | 10 Branch Tees, 10 Female Connectors, 10 Union Tees, 10 Unions, 25 Male Elbows, 35 Male Connectors, 5 Bulkhead Unions |
Specific Fitting Shapes Included | Bulkhead Union, Connector, Elbow, Union, Union Tee |
Minimum Operating Temperature | 0 Degrees F |
Maximum Operating Pressure | 250 psi |
Maximum Operating Temperature | 160 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
End Connection Type | Push-to-Connect, Threaded |
Description
Push to Connect Fittings Kit, Connection Type NPT, Push-Fit, Compatible Tube Sizes Included 1/4 in, Material Nickel-Plated Brass, Number of Pieces 105, Specific Fitting Shapes Included Bulkhead Union, Connector, Elbow, Union, Union Tee, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature 0 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti-Seize, 7 oz, Tube, Silver, Paste LB 8150(TM) (1999141)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- SPEEDAIRE Coupler Body, (F)NPT, 3/8, Brass/Steel (30E725)
- KOYO Needle Roller Brg, 1412, 7/8in Bore, Open (B-1412)
- AIGNEP USA Elbow Mender, Composite, 6mm Tube, 250 psi (55130-6)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- AIGNEP USA Swivel Branch Tee, 5/32" Tube, 250 psi (85210-53-04)
- AIGNEP USA Union Mender, Composite, 3/16"Tube, 250 psi (85040-03)
- AIGNEP USA Elbow Mender, Composite, 1/8" Tube, 250 psi (85130-02)
- AIGNEP USA 1/4" x 6mm Tube x BSPT SS Elbow Connector (60111X-6-1/4)
- DIXON 2" NPT Steel Combination Nipple Threaded (ST25)
- Aignep Usa Push On Hose Fittings