Shop All Universal Couplings
Aignep Usa
Pipe Coupling, Female 1/8" BSPP, PK5
Mfr # 3000-1/8
Zoro # G8842721
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side B Gender Female
- Specific Fitting Shape Coupling
- Fitting Side A Type BSPP
- Fitting Side B Type BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 3000-1/8
- Zoro # G8842721
- Country of Origin Italy
- Category Universal Couplings
Details
Item | Pipe Coupling |
Fitting Side B Gender | Female |
Specific Fitting Shape | Coupling |
Fitting Side A Type | BSPP |
Fitting Side B Type | BSPP |
Description
Coupling, BSPP, Female, BSPP, Package Quantity 5
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.437 x 35.4in OC (2322V347)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-04-F0G0B)
- FUJI ELECTRIC Variable Frequency Drive, 10 HP, 200-230V (FRN010G1S-2U)
- MI-T-M Battery Box, Group 24 Snap Top (33-0093)
- AIGNEP USA Reducing Pipe Coupling, 3/8 M x 1/4 F, PK5 (2090-3/8-1/4)
- DIXON Air King, Blank End Iron (AM0)
- DIXON Air King Hose, End Iron, 1/2" (AM1)
- SIMMONS MFG CO COUPLING 1-1/4 DRIVE (946)
- ZORO SELECT Universal Coupling, (M)NPT, 3/4 In, 300 PSI (UCML-75G)
- DIXON Air King MNPT End Iron, 3/4" (AM7)
- DIXON Boss Male Stem Steel, 1/2", NPTx, 1/2", (MS1)
- Aignep Usa Universal Couplings