Shop All Universal Couplings
Aignep Usa
Pipe Coupling, Female 1/2 BSPP, PK5
Mfr # 3000-1/2
Zoro # G8842590
product price: $33.99
/pk 5, $6.80/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Side B Type BSPP
- Fitting Side A Type BSPP
- Specific Fitting Shape Coupling
- Fitting Side B Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 3000-1/2
- Zoro # G8842590
- Country of Origin Italy
- Category Universal Couplings
Details
Item | Pipe Coupling |
Fitting Side B Type | BSPP |
Fitting Side A Type | BSPP |
Specific Fitting Shape | Coupling |
Fitting Side B Gender | Female |
Description
Coupling, BSPP, Female, BSPP, Package Quantity 5
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 10Mm Id X 26Mm Od X 8Mm W; Shielded (6000ZZ)
- DAYTON 5L240 V-Belt, 24" Outside Length, 21/32" Top Width, 1 Ribs (5L240)
- POWERDRIVE Sheave, 5/8" Bore, 2.50" OD (AK25-5/8)
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- AIGNEP USA Reducing Pipe Coupling, 3/8 M x 1/4 F, PK5 (2090-3/8-1/4)
- ZORO SELECT Coupler, 3/4 In Size (3LX96)
- INTERSTATE PNEUMATICS Jack Hammer 2 Lug Universal Coupling with Triple Connections (CU-905)
- ZORO SELECT Coupler, 1 In Size (3LX89)
- ZORO SELECT Coupler (3LX85)
- DIXON Air King Hose, End Iron, 1/2" (AM1)
- DIXON Air King Clamp Steel, 1" (A10)
- Aignep Usa Universal Couplings