Shop All Fire Hose Accessories
Aignep Usa
Pin Rack Nipple, 1-1/2 In
Mfr # 5358-1521
Zoro # G2119485
original price:
$31.45
10% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards FM Approved, New York City Board of Standards and Appeals, UL
- Material - Pipe Brass
- Pipe Connection Type Threaded on Both Ends
- Pipe Size (Nominal) 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 5358-1521
- Zoro # G2119485
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
Pipe Size (Nominal) | 1-1/2" |
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3.5 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Non-Potable Water, Fitting Compatibility Schedule 40, Gravity Flow Yes, Material Brass, Material Grade CA2745, Maximum Operating Pressure 1000 psi @ 200 Degrees F, Maximum Operating Temperature 250 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 1/2 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NST
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Polarized Safety Glasses, Smoke Polarized ; Anti-Scratch (TXB216CF)
- ERB SAFETY Vest, ANSI, Hi-Viz, Lime, Zipper Closure, 6XL (14632)
- SHOWA 1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, Green (1005M)
- BRADY Label, Vinyl, Color Clear, 2" W (M6C-2000-595-CL)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- MOON AMERICAN Adjustable Hydrant Wrench, 1-3/4 in. (880-8)
- LEGEND VALVE A93 2-1/2" NST X 2" NPT (322-653)
- MOON AMERICAN Fire Hose Cover, 25 In.L, 25 In.W, Red (138-29)
- MOON AMERICAN Heavy Duty Hump Rack, 100 Ft x 1.5 In (1421-3)
- MOON AMERICAN Standard Hump Rack, 50 Ft x 1-1/2In (1420-1)
- DIXON Pigtail Adjustable Hydrant Wrench (AHWPT)
- Aignep Usa Fire Hose Accessories