Shop All Brass Pipe Fittings
Aignep Usa
Nickel Plated Brass Tee, FNPT, 3/8" Pipe Size
Mfr # 82400N-06
Zoro # G0654735
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8"
- Specific Fitting Shape Tee
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type FNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 82400N-06
- Zoro # G0654735
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" |
Fitting Length | 1-11/16" |
Pipe Fitting Length | 1-11/16" |
Pipe Size (Fittings) | 3/8" |
Hex Size | 1-2/3" |
Pipe Size | 3/8 in |
Overall Length | 2 3/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Outside Diameter | 7/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Thread Size B | 3/8 in -18 |
Fitting Thread Size A | 3/8 in -18 |
Fitting Thread Size C | 3/8 in -18 |
Fitting Side C Outside Diameter | 7/8 in |
Fitting Side C Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in x 3/8 in |
Fitting Side A Outside Diameter | 1 1/16 in |
Description
Tee, Brass, Nickel-Plated, CA360, 3/8 in, Female, NPT, 1 1/16 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 7/8 in, 18, 3/8 in -18, 3/8 in, Female, NPT, 7/8 in, 18, 3/8 in -18, 250 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3" Black 45 Degree Street Elbow (4316002520)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3" (T34300)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (EPXSCV1234)
- BECK 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331024604)
- AIGNEP USA Nickel Plated Brass Female Coupling, FNPT x FNPT, 1/8" Pipe Size (82300N-02)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/4" Pipe Size (8030 CSP-04)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/8" Pipe Size (8030 CSP-06)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/2" Pipe Size (82242N-08-08)
- AIGNEP USA Nickel Plated Brass Adapter, FNPT x MBSP, 1/8" Pipe Size (82242N-02-02)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/8" Pipe Size (82400N-02)
- LEGRIS Brass Internal Hex Head Plug, Male NPT (0205 18 00)
- Aignep Usa Brass Pipe Fittings