Shop All Brass Pipe Fittings
Aignep Usa
Nickel Plated Brass Hex Nipple, MNPT x MNPT, 1/8" Pipe Size
Mfr # 82200N-02
Zoro # G3403206
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/8"
- Specific Fitting Shape Hex Nipple
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type MNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 82200N-02
- Zoro # G3403206
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/8" |
Pipe Fitting Length | 31/32" |
Pipe Size (Fittings) | 1/8" x 1/8" |
Fitting Length | 31/32 in |
Hex Size | 3/7" |
Pipe Size | 1/8 in |
Overall Pipe Length | 0.846" |
Overall Length | 13/16 in |
Fitting Side B Outside Diameter | 1/8 in |
Fitting Thread Size A | 1/8 in -27 |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Outside Diameter | 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Fitting Thread Size B | 1/8 in -27 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Hex Nipple, Brass, Nickel-Plated, CA360, 1/8 in, Male, NPT, 1/8 in, 27, 1/8 in -27, 1/8 in, Male, NPT, 1/8 in, 27, 1/8 in -27, 250 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Backflow Preventer, 1-1/4" Size, 175 psi (114-350XL)
- RELIANCE WATER HEATERS Univ Low SP Thermostat (100108422)
- RPM PRODUCTS NEOPRENE FLAT BIBB SEAT WASHER 1/4 IN (W147Z)
- KOHLER 18.3125 in W x 27.5 in L x 12.625 in H (27787-CM6)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/8" Pipe Size (82400N-02)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/8" Pipe Size (8030 CSP-02)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/2" Pipe Size (8030 CSP-08)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (82280N-08-04)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 1/4" Pipe Size (82620N-04)
- AIGNEP USA Nickel Plated Brass Hex Nipple, MNPT x MNPT, 3/8" Pipe Size (82200N-06)
- ZORO SELECT Red Brass Locknut, FNPT, 3/8" Pipe Size (1VFN7)
- Aignep Usa Brass Pipe Fittings