Shop All Brass Pipe Fittings
Aignep Usa
Nickel Plated Brass Female Elbow, FNPT x MNPT, 1/2" Pipe Size
Mfr # 82510N-08
Zoro # G3505372
original price:
$6.19
12% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2"
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material Nickel Plated Brass
- Fitting Connection Type FNPT x MNPT
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 82510N-08
- Zoro # G3505372
- Country of Origin Italy
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/2" |
Pipe Fitting Length | 1-19/32" |
Hex Size | 1-3/5" |
Pipe Size (Fittings) | 1/2" x 1/2" |
Fitting Length | 1-19/32" |
Overall Length | 2 5/8 in |
Pipe Size | 1/2 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 1 3/8 in |
Fitting Side B Outside Diameter | 1 3/8 in |
Fitting Thread Size A | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Description
90 Degrees Elbow, Brass, Nickel-Plated, CA360, 1/2 in, Female, NPT, 1 3/8 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 3/8 in, 14, 1/2 in -14, 250 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Hands Free Automatic Faucet for 4 Inch Vessel Sink (FA400-1404)
- ZORO SELECT Replacement Screen For 6NPW8 and 6NPW9 (GGS_2NZA9)
- ZURN Trip Mechanism/Relief Valve, Urinal (P6000-EU13)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/4" Pipe Size (82400N-04)
- AIGNEP USA Nickel Plated Brass Tee, FNPT, 1/8" Pipe Size (82400N-02)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 1/2" Pipe Size (8030 CSP-08)
- AIGNEP USA Nickel Plated Brass Street Elbow, MNPT x FNPT, 1/8" Pipe Size (82520N-02)
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 1/4" Pipe Size (82620N-04)
- AIGNEP USA Chrome Plated Brass Countersink Plug, BSPT, 3/8" Pipe Size (8030 CSP-06)
- MERIT BRASS CO 1/2 Lead Free Brass Cap, FNPT, 125 PSI (XNL116-08)
- Aignep Usa Fittings