Shop All Push On Hose Fittings
Aignep Usa
MaleSwivelRunTee, PushConn, Size 1/2, PK3
Mfr # 87222-08-06
Zoro # G1572417
product price: $37.45
/pk 3, $12.48/ea
$37.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Basic Material Metal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87222-08-06
- Zoro # G1572417
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 43/64 in |
Pipe Size | 3/8 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 3/8" |
Overall Length | 2 1/2 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Swivel Run Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- BRENNAN INDUSTRIES 04MFS-06MAORB 45 Deg Elbow Forged, 2PK (FS6802-04-06-NWO-FG)
- LOCTITE Anti-Seize, 7oz, Heavy Duty, Brush Top Tube LB 8009™ (1999560)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (5KCR49UN0106X)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- AIGNEP USA Swivel Branch Tee, 33/64" Hex, 8mm Tube (55210-8-1/8)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- AIGNEP USA Tee Mender, Composite, 1/8" Tube, 250 psi (85230-02)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- AIGNEP USA Elbow Mender, Composite, 14mm Tube, 250 psi (55130-14)
- SMC Plug-In Reducer, 12mm, TubexPlug-In (KQ2R12-16A)
- Aignep Usa Push On Hose Fittings