Shop All Push On Hose Fittings
Aignep Usa
MaleSwivelRunTee, PushConn, 3/8, sz 3/8, PK5
Mfr # 87222-06-06
Zoro # G1317504
product price: $51.35
/pk 5, $10.27/ea
$51.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Pipe Fitting Connection Type Push-To-Connect
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87222-06-06
- Zoro # G1317504
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 43/64 in |
Pipe Size (Fittings) | 3/8" |
Tube Size | 3/8 in |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Overall Length | 2 7/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Male Swivel Run Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 7/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X12X16)
- BANDO S3M-537 Timing Belt, 150-S3M-537 (150-S3M-537)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- PARKER Hydraulic Valve, Ball, 3/4In NPT (BVHP12NSS1N)
- AIGNEP USA Elbow Connector, 53/64" Hex, 8mm Tube (55110-8-1/2)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- AIGNEP USA MaleSwivelRunTee, PushConn, 1/8, sz 3/8, PK5 (87222-06-02)
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- AIGNEP USA Elbow Connector, 19/32" Hex, 8mm Tube (55110-8-1/4)
- AIGNEP USA Male Connector, TubexBSPP, 4x5mm, Brass, PK5 (50020N-4-M5-PK5)
- SMC Extended Male Elbow, 90 Deg, 1/8 in. (KQ2W01-35AS)
- Aignep Usa Push On Hose Fittings