Shop All Push On Hose Fittings
Aignep Usa
MaleSwivelRunTee, PushConn, 1/2, sz 3/8, PK5
Mfr # 87222-06-08
Zoro # G1612773
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Connection Type Push-to-Connect x Push-to-Connect x Universal
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 87222-06-08
- Zoro # G1612773
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Hex Size | 53/64 in |
Pipe Size | 1/2 in |
Tube Size | 3/8 in |
Overall Length | 2 11/32 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Description
Male Swivel Run Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 11/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MTEHYD 39200443 MOTOR (39200443 MOTOR)
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- DIXON Barbed Hose Fitting, Hose ID 1-1/4", NPT (STC15CS)
- SMC Female Adapter, 6mm, TubexFemale BSPT (KQ2F06-02A)
- AIGNEP USA Male Connector, 4mm Tube Sz, Brass, PK5 (50010N-4-1/8-PK5)
- AIGNEP USA Female Pipe, 3/8 In, Tube/MNPT, Brass, PK10 (88030-06-04)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 1/4, PK5 (87000-04-06)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- AIGNEP USA Y-Connector, 9/16" Hex, 3/8" Tube, 250 psi (85320-06-04)
- SMC Hex Socket Head Male Adapter, 12mm (KQ2S12-02AS)
- Aignep Usa Hose Fittings