Shop All Push On Hose Fittings
Aignep Usa
MaleSwivelRunTee, PushConn, 1/2, sz 1/2, PK3
Mfr # 87222-08-08
Zoro # G1747112
product price: $47.49
/pk 3, $15.83/ea
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Pipe Size 1/2 in
- Fittings Sub-Category Tees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87222-08-08
- Zoro # G1747112
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/2 in |
Hex Size | 53/64 in |
Tube Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 2 5/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Swivel Run Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 5/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC A20, 5 ton RC Cylinder Attachment, Collar Toe (A20)
- SUPCO FHP V Belt, 3L240 (3L240)
- INA Needle Brg, Machined, Bore 22mm, OD 30mm (NK22/16-XL)
- DAYTON AX27 Cogged V-Belt, 29" Outside Length, 1/2" Top Width, 1 Ribs (3GWU2)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- AIGNEP USA Elbow Connector, 45/64" Hex, 8mm Tube (55110-8-3/8)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 3/8 In Size (87861-06)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/8-PK5)
- AIGNEP USA Union Mender, Composite, 1/4" Tube, 250 psi (85040-04)
- AIGNEP USA Elbow Connector, Composite, 33/64" Hex (85110-04-02)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- Aignep Usa Hose Fittings