Shop All Push On Hose Fittings
Aignep Usa
MaleSwivel RunTee, PushConn, Size 3/8, PK5
Mfr # 87222-06-04
Zoro # G0776763
original price:
$57.99
10% off
new price: $52.19
/pk 5, $10.44/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Pipe Size 1/4 in
- Pipe Fitting Connection Type Push-To-Connect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87222-06-04
- Zoro # G0776763
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/4 in |
Hex Size | 19/32 in |
Tube Size | 3/8 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 2 5/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Male Swivel Run Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 5/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.000-BZ (RST6400-06-08-R.000)
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- BOSTON Easy Couple Hose, 1/4" I.D., 250 ft L, Blue (H20104BU-250R)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Male Branch Tee, 1/8 In, Tube x MNPT, PK10 (88210-02-02)
- AIGNEP USA Union Mender, Composite, 1/2" Tube, 250 psi (85040-08)
- AIGNEP USA 3/8" x 1/2" Universal Thread SS Male Compression Elbow (60111X-08-06)
- AIGNEP USA Union Elbow, 90 Deg, 10mm Tube Sz, PK3 (50130N-10-PK3)
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- Aignep Usa Push On Hose Fittings