Shop All Push On Hose Fittings
Aignep Usa
Male Swivel Tee, PushConn, Size 5/32, PK5
Mfr # 87210-53-04
Zoro # G2178041
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Fittings Sub-Category Tees
- Gasket Material NBR70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 87210-53-04
- Zoro # G2178041
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Hex Size | 19/32 in |
Pipe Size | 1/4 in |
Tube Size | 5/32 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/4 in |
Description
Male Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 5/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-095, 1-1/8" (235124)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- ATP Poly Hose, Coil, 3/8 In Hose ID, 28 Ft Long (PBS38-35CB2)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/Gauge (WR1130G)
- AIGNEP USA Male Swivel Tee, PushConn, Size 3/8, PK5 (87210-06-04)
- AIGNEP USA Swivel Branch Tee, Composite, 41/64" Hex (85210-06-04)
- AIGNEP USA Elbow Connector, 33/64" Hex, 3/16" Tube (85110-03-02)
- AIGNEP USA Female Connector, 6mm Tube Sz, Brass, PK5 (50030N-6-1/8-PK5)
- AIGNEP USA Elbow Connector, 19/32" Hex, 5/32" Tube (85110-53-04)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/4" Tube (85110-04-06)
- DIXON 5" NPT Steel Combination Nipple Threaded (ST50)
- Aignep Usa Push On Hose Fittings