Shop All Push On Hose Fittings
Aignep Usa
Male Swivel Tee, PushConn, Size 5/32, PK5
Mfr # 87210-53-02
Zoro # G2329074
product price: $34.99
/pk 5, $7.00/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Gasket Material NBR70
- Tube Size 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87210-53-02
- Zoro # G2329074
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 5/32 in |
Pipe Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Hex Size | 33/64 in |
Pipe Size - Pipe Fitting | 1/8 in |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Side B Tube Outer Diameter | 5/32 in |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 5/32 in |
Fitting Pipe Size | 1/8 in |
Description
Male Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- CENTURY 6-1/2in. Dia. Vert. Cond. Fan Motor (H697V1)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- LINCOLN Digital Oil Meter, 4.0 GPM, 1500 PSI (967)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/4 In Size (87861-04)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- AIGNEP USA Tee Mender, Composite, 5/16" Tube (85230-05)
- AIGNEP USA Elbow Mender, Composite, 10mm Tube, 250 psi (55130-10)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/4-PK5)
- AIGNEP USA Bulkhead Union, Brass, Push-Fit, 5/16in, PK5 (88050-05)
- SMC 1/4" Tube 316 SS Bulkhead Union (KQG2E06-00)
- Aignep Usa Hose Fittings