Shop All Push On Hose Fittings
Aignep Usa
Male Swivel Tee, PushConn, Size 1/4, PK5
Mfr # 87210-04-02
Zoro # G1612177
product price: $27.99
/pk 5, $5.60/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Gasket Material NBR70
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87210-04-02
- Zoro # G1612177
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 33/64 in |
Pipe Size (Fittings) | 1/8" |
Tube Size | 1/4 in |
Overall Length | 1 11/16 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Description
Male Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 11/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 2.500in, 0.10in. Thick (TRC4052)
- MI-T-M Cog Belt, Ax39 (11-0057)
- BANDO 10 rib J section belt 40 inch length (400J10)
- FUJI ELECTRIC Regenerative Blower, 0.11 HP, 19.5 CFM (VFC080P-5T)
- AIGNEP USA Male Connect, 3/8", Tube/MNPT, Brass, PK10 (88000-06-06)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- AIGNEP USA Swivel Branch Tee, 1/4" Tube, 250 psi (88215-04-32)
- AIGNEP USA Y-Connector, Composite, 5/32" Tube, 250 psi (85310-53)
- AIGNEP USA Union Y, Brass, Push-Fit, 5/32in., PK5 (88310-53)
- AIGNEP USA Swivel Elbow, 90 Deg, 8mm Tube Sz, PK5, Hex Size: 15 mm (50110N-8-1/4-PK5)
- SMC 1/2" Tube 316 SS Straight Union (KQG2H13-00)
- Aignep Usa Hose Fittings