Shop All Push On Hose Fittings
Aignep Usa
Male Swivel Tee, PushConn, Size 1/2, PK3
Mfr # 87210-08-08
Zoro # G3345212
product price: $39.85
/pk 3, $13.28/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Body Material Nickel Plated Brass
- Pipe Size (Fittings) 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87210-08-08
- Zoro # G3345212
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2 in |
Pipe Size | 1/2 in |
Hex Size | 53/64 in |
Pipe Size - Pipe Fitting | 1/2 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.50", Needle Cam Follower, HD, Sealed, Hex (CNBH-48-SB)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- DURA-PRIME CLASSICAL VBelt, A4L, 05 x 245in OC (A22.5/4L245)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 36 Stroke - 1.25 Rod (211337)
- AIGNEP USA Bulkhead Union, 12mm Tube Sz, Brass, PK3 (50050N-12-PK3)
- AIGNEP USA Elbow Connector, 33/64" Hex, 3/16" Tube (85110-03-02)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 5/16, PK5 (87000-05-04)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50010N-6-1/8-PK5)
- AIGNEP USA 3/8" Tube SS Elbow Connector (60130-06)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/32In, Pk5 (87110-53-02)
- CAMPBELL HAUSFELD PVC Air Hose, 3/8" x 50 ft. (PA118001AV)
- Aignep Usa Hose Fittings