Shop All Push On Hose Fittings
Aignep Usa
Male Swivel RunTee, PushConn, Size 1/4, PK5
Mfr # 87222-04-04
Zoro # G0414093
product price: $31.49
/pk 5, $6.30/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Connection Type Push-to-Connect x Push-to-Connect x Universal
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87222-04-04
- Zoro # G0414093
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Hex Size | 19/32 in |
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Overall Length | 1 13/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side C Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Male Swivel Run Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 13/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP42 1 1/8 (2VP42 1 1/8)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253074, Pressure Line, 10 micron, Outside-In (MF0060211)
- HONEYWELL Pneu Temp Transmitter, DA, 65 to 85F (LP916A1134)
- DIXON Wilkerson Standard Filter Manual, 1/2" (F26-04M)
- AIGNEP USA Male Conn, Push Conn, 1/4, Size 1/2, PK3 (87000-08-04)
- AIGNEP USA 1/4" Tube x Universal Thread SS Male Connector (60000-04-04)
- AIGNEP USA Male Conn, Push Conn, 3/8, Size 3/8, PK5 (87000-06-06)
- AIGNEP USA Swivel Elbow, 90 Deg, 6mm Tube Sz, PK5 (50110N-6-1/4-PK5)
- AIGNEP USA Swivel Run Tee, Brass, 10mm Tube Sz, PK3 (50222N-10-1/4-PK3)
- AIGNEP USA Swivel Branch Tee, Composite, 1/4" Tube (85210-04-04)
- DIXON Type B Male x Female 90deg., Elbow, 6" (EL3156-90)
- Aignep Usa Hose Fittings