Shop All Push On Hose Fittings
Aignep Usa
Male Swivel Run Tee, PushConn, 1/8, 1/8, PK5
Mfr # 87222-02-02
Zoro # G1595921
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Tube Size 1/8 in
- Pipe Size (Fittings) 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 87222-02-02
- Zoro # G1595921
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Tube Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Hex Size | 33/64 in |
Overall Length | 1 15/32 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/8 in |
Fitting Side C Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Swivel Run Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Side B Tube Outer Diameter 1/8 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 1 15/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- BUYERS PRODUCTS 4-Way DC Power Unit 12V 2HP 3/8 NPT 0.75 Gal, Poly (PU642)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, Moldmate Series (PC308-BP)
- FESTO Swivel Flange SNCL-50 (SNCL-50)
- AIGNEP USA Elbow Mender, Composite, 3/16"Tube, 250 psi (85130-03)
- AIGNEP USA Tube Mender, Composite, 10mm Tube, 250 psi (55040-10)
- AIGNEP USA Y-Mender, Composite, 19/32" Hex, 8mm Tube (55320-8-1/4)
- AIGNEP USA Male Swivel Tee, Push Conn, Size 1/4, PK5 (87210-04-04)
- AIGNEP USA Elbow Connector, 51/64" Hex, 12mm Tube (55110-12-1/4)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- SMC Tee, 3/8 in.x1/2 in., TubexTube (KQ2T11-13A)
- Aignep Usa Push On Hose Fittings