Shop All Push On Hose Fittings
Aignep Usa
Male Swivel Branch Tee, Push Conn, 1/2, PK3
Mfr # 87210-08-04
Zoro # G0827766
original price:
$36.79
26% off
new price: $26.89
/pk 3, $8.96/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Swivel Adapter Tee
- Pipe Size (Fittings) 1/4"
- Body Material Nickel Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87210-08-04
- Zoro # G0827766
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Tube Size | 1/2 in |
Hex Size | 19/32 in |
Pipe Size | 1/4 in |
Overall Length | 2 13/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side C Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/4 in |
Description
Male Swivel Branch Tee, Application Air, Color Silver, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Universal, Includes Pre-Applied Thread Sealant No, Fitting Side C Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 2 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Sensor SDE5-D10-C-Q6E-P-M8 (SDE5-D10-C-Q6E-P-M8)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48 Frame (5KH32FN3122S)
- SPEEDAIRE Air Compressor Pump, 15 hp, 2 Stage, 4 qt Oil Capacity, 4 Cylinder (4B248)
- CENTURY 5-5/8in. Dia Fleximount Motor (FML1026)
- AIGNEP USA Elbow Connector, 45/64" Hex, 1/2" Tube (85110-08-06)
- AIGNEP USA Elbow Connector, 53/64" Hex, 1/2" Tube (85110-08-08)
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- AIGNEP USA Union Mender, Nickel Plated Brass, 250 psi (88040-05)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA 3/8" x 1/2" Universal Thread SS Male Compression Elbow (60111X-08-06)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/2 in Hose I.D, 1/4 in Thread (6AFG9)
- Aignep Usa Push On Hose Fittings