Shop All Push On Hose Fittings
Aignep Usa
Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3
Mfr # 87110-08-08
Zoro # G0774724
original price:
$31.99
5% off
new price: $30.39
/pk 3, $10.13/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Fitting Material Brass
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87110-08-08
- Zoro # G0774724
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/2" |
Tube Size | 1/2 in |
Hex Size | 53/64 in |
Pipe Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2-14, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Z Swivel (13X062)
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-224)
- ZORO SELECT Hose Clamp, 8-1/2 to 8-13/16In, SAE850, PK5 (300110850)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 3/8 In, Pk5 (87110-06-08)
- AIGNEP USA Swivel Branch Tee, 23/64" Hex, 1/4" Tube (85210-04-32)
- AIGNEP USA Male Connector, 8mm Tube Sz, Brass, PK5 (50000N-8-1/4-PK5)
- AIGNEP USA Tube Union, 5mm Tube Sz, Brass, PK5 (50040N-5-PK5)
- AIGNEP USA Elbow Connector, 53/64" Hex, 3/8" Tube (85110-06-08)
- AIGNEP USA Tube Reducer, 10 x 8mm Tube Sz, Brass, PK3 (50700N-10-8-PK3)
- FESTO Push-In L-Fitting QSLV-G1/4-10-I (QSLV-G1/4-10-I)
- Aignep Usa Hose Fittings