Shop All Push On Hose Fittings
Aignep Usa
Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3
Mfr # 87110-08-06
Zoro # G0942821
original price:
$38.93
12% off
new price: $34.19
/pk 3, $11.40/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
- Tube Fitting Material Brass
- Pipe Size (Fittings) 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 87110-08-06
- Zoro # G0942821
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 3/8" |
Tube Size | 1/2 in |
Hex Size | 43/64 in |
Pipe Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Fitting Thread Size | 3/8-18 |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Swivel Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 3/8-18, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Swivel Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Coupler and Plug (CPA441 & CA440) (CKA4)
- POWERFLITE A48 50" Outside Length, 1/2" Top Width, 1 Ribs (A48-2)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/4-PK5)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- AIGNEP USA 1/8" x 8mm Tube x BSPT SS Male Connector (60000-8-1/8)
- AIGNEP USA Elbow Mender, Composite, 5/16"Tube, 250 psi (85130-05)
- AIGNEP USA Run Tee, Composite, 33/64" Hex, 1/8" Tube (85222-02-02)
- AIGNEP USA Tube Mender, Composite, 4mm Tube, 250 psi (55040-4)
- AIGNEP USA Tee Mender, Composite, 5/32" Tube, 250 psi (85230-53)
- AIGNEP USA Tee Mender, Composite, 4mm Tube, 250 psi (55230-4)
- DIXON Steel 3500 Male Nipple, 3/4"NPT, 3/4" Hose (3514)
- Aignep Usa Hose Fittings