Shop All Push On Hose Fittings
Aignep Usa
Male Push Conn, 10-32, Size 5/32, PK5
Mfr # 87010-53-32
Zoro # G1202397
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape Straight Adapter
- Fittings Sub-Category Adapters
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aignep Usa
- MFR # 87010-53-32
- Zoro # G1202397
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 10-32 |
Pipe Size | 5/16 in |
Tube Size | 5/32 in |
Overall Length | 25/32 in |
Pipe Size - Pipe Fitting | 10-32 |
Fitting Side B Pipe Size | 5/16 in |
Fitting Thread Size | 10-32 |
Fitting Side A Tube Outer Diameter | 5/32 in |
Fitting Pipe Size | 5/16 in |
For Tube Outside Diameter | 5/32 in |
Description
Male Conn Long, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Universal, Fitting Side B Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Material Brass, Fitting Thread Size 10-32, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Overall Length 25/32 in, Specific Fitting Shape Straight Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter, Oil Rmvl, Ultra Fne, .01Mcrn, 1-1/2" (F10-UF-DG1)
- D&D Belt, VS, 1.187 x 43.1in OC (1930V425)
- ZORO SELECT Barbed Hose Fitting, Straight, For 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex, Brass, 6AFN6 (6AFN6)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2098)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 5/16In, Pk5 (87110-05-02)
- AIGNEP USA Y-Connector, Composite, 5/16" Tube, 250 psi (85310-05)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- AIGNEP USA Y-Connector, 53/64" Hex, 1/2" Tube, 250 psi (85320-08-08)
- AIGNEP USA Union Tee, Composite, 33/64" Hex, 4mm Tube (55222-4-M5)
- AIGNEP USA Swivel Run Tee, Brass, 10mm Tube Sz, PK3 (50222N-10-1/4-PK3)
- SMC Plug-In Reducer, 8mm, TubexPlug-In (KQ2R08-10A)
- Aignep Usa Hose Fittings