Shop All Push On Hose Fittings
Aignep Usa
Male Elbow, 1/8 In, Tube x MNPT, Brass, PK10
Mfr # 88110-02-02
Zoro # G1529875
product price: $33.59
/pk 10, $3.36/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Application Air
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Tube Fitting Material Brass
- Temp. Range 0 Degrees to 160 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aignep Usa
- MFR # 88110-02-02
- Zoro # G1529875
- Country of Origin Italy
- Category Push On Hose Fittings
Dimensions
Pipe Size (Fittings) | 1/8" |
Tube Size | 1/8 in |
Pipe Size | 1/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Side A Tube Outer Diameter | 1/8 in |
For Tube Outside Diameter | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Elbow, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/8 in, Fitting Material Brass, Fitting Thread Size 1/8-27, Color Silver, Includes Pre-Applied Thread Sealant Yes, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 160 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Quick-Connect x Female N (6WF4-B)
- BESTORQ Banded Cogged Belt, 37.5 in Outside Length, 3/8 in Top Width, 2 Ribs (2/3VX375)
- SPEEDAIRE Ratchet Pawl (TT238L37G)
- GLOBAL G2SC-137-SS Two-Piece Clamping Collar (G2SC-137-SS)
- AIGNEP USA Elbow Connector, 1/2" Hex, 4mm Tube (55110-4-M5)
- AIGNEP USA Male Swivel Tee, Push Conn, Size 1/4, PK5 (87210-04-04)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- AIGNEP USA Tube Mender, Composite, 12mm Tube, 250 psi (55040-12)
- AIGNEP USA 1/2" Tube SS Elbow Connector (60130-08)
- MILTON Nipple Hose Fitting, MNPT, 1/2" (647-2)
- Aignep Usa Hose Fittings